GISS 886577 RETRACTABLE FALL ARRESTER LG. 3.5M TYPE AUTOMATIC RECALL
RETRACTABLE FALL ARRESTER LG. 3.5M TYPE AUTOMATIC RECALL
See technical informationSee documentsReferences
GISS:886577
Rubix:243A8260
EAN:3660338399985

Documents
Product details : GISS 886577 RETRACTABLE FALL ARRESTER LG. 3.5M TYPE AUTOMATIC RECALL
Standards : EN360:2002
Automatic return fall arrest with straps. Strap width 25 mm. Quasi-indestructible, high-resistance polymer casing. Resistance: 15 kN. Supplied with a swivel, a screw locking carabiner connector for connection on the anchor point and an automatic locking double action carabiner, opening 20 mm, with fall indicator and swivel on the strap.
STRONG POINTS
Maximum weight for horizontal and vertical use: 100 kg. Braking mechanism and energy absorption integrated in the casing. External energy absorber for horizontal use.
Automatic return fall arrest with straps. Strap width 25 mm. Quasi-indestructible, high-resistance polymer casing. Resistance: 15 kN. Supplied with a swivel, a screw locking carabiner connector for connection on the anchor point and an automatic locking double action carabiner, opening 20 mm, with fall indicator and swivel on the strap.
STRONG POINTS
Maximum weight for horizontal and vertical use: 100 kg. Braking mechanism and energy absorption integrated in the casing. External energy absorber for horizontal use.
Strengths
Equipped with 2 swivels and fall-indicator
Technical specifications
Attributes
| Type | automatic |
|---|---|
| Length | 3.5 m |
Show UNSPSC/ECL@SS
£ 176.01 excl. VAT
/ Each
£ 211.21 incl. VAT
- Usually arrives within 14 working days
