References
Bahco:3875-WL1
Rubix:115A9331
EAN:7314150191291

Product details : BAHCO 3875-WL1 WRIST LANYARD MAX 1KG
Max 1 kg (1daN). Length 60 cm. Wrist fastening with sliding closure. Interchangeable fixed loop with sliding closure. Very strong structure absorbs the shock. High strength polyester. Individual tracking number.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | wrist lanyard |
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
- Delivery usually within ( 14 ) days
