3M 3591003 PROTECTA SELF RETRACTING LIFELINE 15.2M


Self-Retracting Lifeline

References
3m:3591003
rubix:293A7770
manufacturer :7100281222
ean:3660570038543
3M PROTECTA REBEL 3591003
brand logo
Technical specifications
TypeSelf-Retracting Lifeline
See all Specifications

Product details : 3M 3591003 PROTECTA SELF RETRACTING LIFELINE 15.2M


The Rebel™ self retracting lifeline (SRL) line is built to last providing an economical fall protection solution without compromising performance or safety. Rebel™ 3-Way SRL's feature a built-in emergency retrieval winch, 140 kg (310 lb) user capacity and a robust design ensuring longevity. These SRL’s feature a rugged aluminium housing and are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Rebel™ is designed with the worker in mind, featuring a stackable space-maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

Strengths

•Self-locking anchorage carabiner
For use with Davit Arm system, please purchase mounting bracket 3590499 separately
Stowable retrieval handle
CE EN360, 1496 Certified, DOSH SIRIM Approved

Technical specifications


Attributes
TypeSelf-Retracting Lifeline
Length15.2 m
Show UNSPSC/ECL@SS
£ 928.19 excl. VAT
/ Each
£ 1,113.83 incl. VAT
  • Usually arrives within 14 working days