ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 24MM 15/16 A/F
3/4'' long impact sockets
See technical informationSee documentsReferences
Roebuck:3965005
Rubix:244964
EAN:3660338393556
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 24MM 15/16 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 24 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- In stock: Next day delivery

