FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/8 A/F

S.H - 1/2" sockets hex in inches

See technical information
References
Facom:S.3/8H
Rubix:1240793
EAN:3148510548005
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22.8 mm
Length36 mm
See all Specifications

Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/8 A/F


S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight51 g
Packaged dimensions (D x W x H)36x22x22 mm
Package weight51 g
Square drive adapter1/2 ''
Diameter22.8 mm
Length36 mm
Finishingglossy
Weight48 g
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
  • Delivery usually within ( 14 ) days