Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 13MM 865332
ROEBUCK SOCKET 1/2 HEX 13MM 865332
1/2’’ hex sockets metric
References
roebuck:
865332
rubix:
209A8084
ean:
3660338196843
Technical specifications
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 13MM 865332
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.54
excl. VAT
/
Each
£
6.65
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
FACOM J.9/16LA 3/8SD BI-HEX DEEP SOCKET 9/16AF
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 12MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 28MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
FACOM SOCKET NM.35A
ROEBUCK 08M19M MAG STANDARD IMPACT SOCKET 1/2 INCH X 19MM
STAHLWILLE 03010019 1/2 INCH DRIVE X 19MM SOCKET BI-HEX
STAHLWILLE 05010030 3/4 INCH DRIVE X 30MM HEX SOCKET
FACOM SOCKET NS.3/8A
GEDORE 13MM 1/4DRDEEPHSOCKT 20 L 13
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
GEDORE 21MM IMPACTSOCKET1/2 K 19 21