RB - 1/4" sockets thin-walled 12-point in inches
Square drive adapter | 1/4 '' |
---|---|
Diameter | 11.2 mm |
Length | 22 mm |
Logistic Weight | 9 g |
---|---|
Packaged dimensions (D x W x H) | 22x10x10 mm |
Package weight | 9 g |
Square drive adapter | 1/4 '' |
Diameter | 11.2 mm |
Length | 22 mm |
Diameter (inch) | 1/4 '' |
Finishing | Chromed |
Number of sides | 12 |
Weight | 8 g |
In stock: Next day delivery