ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 33MM
3/4'' long impact sockets
See technical informationSee documentsReferences
Roebuck:3965009
Rubix:244968
EAN:3660338393594
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 33MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 33 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
- In stock: Next day delivery

