STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
40aD series sockets
See technical informationSee documentsReferences
Stahlwille:01530034
Rubix:4527010
EAN:4018754001583



Documents
Product details : STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
40AD 5/32 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x24 mm |
|---|---|
| Logistic Weight | 31 g |
| Square drive adapter | 1/4' '' |
| Diameter | 18.8 mm |
| Length | 24 mm |
| Finishing | chromed |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
