References
Draper:12403
Rubix:390A3798
Manufacturer :12403


Technical specifications
| Square drive adapter | 3/8 in square drive '' |
|---|---|
| Diameter | 19 mm |
Product details : DRAPER 12403 FLEX CROWFOOT SOCKETS 12PCS
This flexible crowfoot socket wrench set is ideal for hard-to-reach areas, providing up to 110° access. Made from high-quality chrome vanadium steel for durability and strength. Satin chrome finish for corrosion protection. Suitable for all hydraulic, fuel, oil brake, A/C, O2 sensor and air line work. Sizes 8-19mm. Supplied inside a blow moulded plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 3/8 in square drive '' |
|---|---|
| Diameter | 19 mm |
| Square | 9.5 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ Each
£ 79.98 incl. VAT
- Delivery usually within ( 7 ) days