ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
3/8'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494671
Rubix:245153
EAN:3660338393105
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 10 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ Each
£ 15.00 incl. VAT
- In stock: Next day delivery

