GEDORE 1SD 75 DP IMP SOCKET K 37 L 75


Impact wrench socket wrench 1 1/2" 6-sided K 37 L

References
gedore:K 37 L 75
rubix:114A4966
manufacturer :6330970
ean:4010886633090
brand logo
brand logo
Technical specifications
Square drive adapter2 ?/? ''
Diameter75 mm
Length140 mm
See all Specifications

Product details : GEDORE 1SD 75 DP IMP SOCKET K 37 L 75


Impact socket 1.1/2", long 75 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up

Technical specifications


Attributes
Logistic Weight5395 g
Square drive adapter2 ?/? ''
Diameter75 mm
Length140 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 704.81 excl. VAT
/ Each
£ 845.77 incl. VAT
  • Usually arrives within 14 working days