BAHCO K8906M-22 3/4 DEEP IMPACT SOCKET 22MM

3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish

See technical informationSee documents

References

Bahco:K8906M-22
Rubix:401A7353
EAN:7314151803070
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter35 mm
Length95 mm
See all Specifications

Documents

Product details : BAHCO K8906M-22 3/4 DEEP IMPACT SOCKET 22MM


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight640 g
Square drive adapter3/4 ''
Diameter35 mm
Length95 mm
Finishingphosphate
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
  • Delivery usually within ( 14 ) days