BAHCO KM6701M-7 POWER SOCKET 1/4
Machine-operated socket bit 1/4 inch, hexagonal, magnetic, 10 mm
See technical informationReferences
Bahco:KM6701M-7
Rubix:401A6820
EAN:7314151844240

Product details : BAHCO KM6701M-7 POWER SOCKET 1/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/4" Square Drive Magnetic Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 7 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.28 '' |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Delivery usually within ( 14 ) days
