ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
1/2" hex sockets af
See technical informationSee documentsReferences
Superseded Ref:6873092
Roebuck:880261
Rubix:226A9005
EAN:3660338336850

Documents
Product details : ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 38 mm |
| Diameter (inch) | 3/8 '' |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Usually arrives within 14 working days
