References
Bahco:K7801VM-22
Rubix:401A7227
EAN:7314151781873

Documents
Product details : BAHCO K7801VM-22 POWER SOCKET 1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Reinforced design, especially suited for wheel nuts
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Reinforced design, especially suited for wheel nuts
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Reinforced Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Square drive adapter | 1/2' '' |
| Diameter | 22 mm |
| Length | 45 mm |
| Finishing | phosphate |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Delivery usually within ( 14 ) days
