References
Gedore:K 21 24
Rubix:114A2779
Manufacturer :6183140
EAN:4010886618318

Product details : GEDORE 24MM1DRIMPSOCKET K 21 24
Impact socket 1" hex 24 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 611 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 24 mm |
| Length | 55 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 31.13 excl. VAT
/ Each
£ 37.36 incl. VAT
- Delivery usually within ( 8 ) days
