BAHCO K8906M-30 3/4 DEEP IMPACT SOCKET 30MM
3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
See technical informationReferences
Bahco:K8906M-30
Rubix:4512699
EAN:7314151803117

Product details : BAHCO K8906M-30 3/4 DEEP IMPACT SOCKET 30MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 30 mm |
| Length | 100 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 46.90 excl. VAT
/ Each
£ 56.28 incl. VAT
- Delivery usually within ( 14 ) days
