FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
R.E - 1/4" sockets 12-point in inches
See technical informationReferences
Facom:R.7/16E
Rubix:2003314
EAN:3148510510729



Product details : FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
R.E - 1/4" sockets 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x16x16 mm |
| Package weight | 22 g |
| Square drive adapter | 7/16 '' |
| Diameter | 15.8 mm |
| Length | 22 mm |
| Finishing | chromed |
| Weight | 19.5 g |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Delivery usually within ( 14 ) days
