BAHCO 8900DM-52 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
See technical informationReferences
Bahco:8900DM-52
Rubix:401A5921
EAN:7314150166442

Product details : BAHCO 8900DM-52 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 52 mm |
| Length | 65 mm |
| Square | 42 mm |
| Finishing | glossy |
| Weight | 590 g |
Show UNSPSC/ECL@SS
£ 55.52 excl. VAT
/ Each
£ 66.62 incl. VAT
- Delivery usually within ( 14 ) days
