FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
R-sockets 1/4" hexagonal, metric
See technical informationReferences
Facom:R.4
Rubix:1240499
EAN:3148510505206



Product details : FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
A [mm]: 13.0d [mm]: 17.7d1 [mm]: 17.7H3 [mm]: 10L [mm]: 22L1 [mm]: 10.00 hexagonal [mm]: 6[g]: 23.70
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Execution: Glossy chromed. • Available as a set on a metal rack (Ref R. 40E).
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x11x11 mm |
| Package weight | 9 g |
| Square drive adapter | 1/4 '' |
| Diameter | 4 mm |
| Length | 22 mm |
| Finishing | chromed |
| Weight | 7.7 g |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Delivery usually within ( 14 ) days
