3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Square drive adapter | 3/8 '' |
---|---|
Diameter | 27.9 mm |
Length | 29 mm |
Logistic Weight | 60 g |
---|---|
Square drive adapter | 3/8 '' |
Diameter | 27.9 mm |
Length | 29 mm |
Finishing | Polished |
Number of sides | 6 |
Weight | 73 g |
Usually arrives within 14 working days