References
Draper:05121
Rubix:270A3755
Manufacturer :05121

Product details : DRAPER 05121 IMPACT SOCKET
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1 in '' |
|---|---|
| Diameter | 41 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.61 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
- Delivery usually within ( 7 ) days
