BAHCO 8900SM-29 SOCKET 3/4 HEX 29 MM
3/4" Square Drive Sockets with Metric Hex Profile
See technical informationSee documentsReferences
Bahco:8900SM-29
Rubix:401A5619
EAN:7314150219858

Documents
Product details : BAHCO 8900SM-29 SOCKET 3/4 HEX 29 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 29 mm |
| Length | 54 mm |
| Finishing | polished |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 21.54 excl. VAT
/ Each
£ 25.85 incl. VAT
- Delivery usually within ( 14 ) days
