GEDORE 8MM IMPACTSOCKET3/8D K 30 8


Impact wrench 3/8 socket wrench "6-side K 30

References
gedore:K 30 8
rubix:114A5779
manufacturer :6251320
ean:4010886625132
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter8 mm
Length30 mm
See all Specifications

Product details : GEDORE 8MM IMPACTSOCKET3/8D K 30 8


Impact socket 3/8" 8 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight46 g
Square drive adapter3/8 ''
Diameter8 mm
Length30 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ Each
£ 7.54 incl. VAT
  • Usually arrives within 14 working days