Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6800DZ-5/16 SOCKET 1/4 AEROSPACE
BAHCO A6800DZ-5/16 SOCKET 1/4 AEROSPACE
Socket 1//4, Aerospace
References
bahco:
A6800DZ-5/16
rubix:
120A3429
ean:
7314151758547
Technical specifications
Length
50.6
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6800DZ-5/16 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
Logistic Weight
20
g
Length
50.6
mm
Finishing
Polished
Weight
23
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
BAHCO A7400DM-10 SOCKET 3/8IN AEROSPACE
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
FACOM LONG SOCKET J.11HLA
FACOM S.24H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 24MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM
FACOM 12MM 3/8 DRIVE 6PL SOCKET J.12HLA
BAHCO 6700SM-4 SOCKET 1/4
STAHLWILLE 01530010 1/4 INCH DRIVE X 5/32 BI HEX SOCKET
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 22MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
GEDORE 1.1/4AF 1/2DR IMP SO K 19
FACOM S.15/16LA S DEEP BI-HEX SOCKET 15/16 INCH A/F
ROEBUCK 880144 3/8IN DRIVE SOCKET BI-HEX15MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 8MM