K.B - 3/4" 12-point inch-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 36 mm |
Length | 51 mm |
Logistic Weight | 225 g |
---|---|
Packaged dimensions (D x W x H) | 50x35x35 mm |
Package weight | 222 g |
Square drive adapter | 3/4 '' |
Diameter | 36 mm |
Length | 51 mm |
Finishing | satin/chrome |
Number of sides | 12 |
Weight | 220 g |
Usually arrives within 14 working days