BAHCO 8900SM-33 SOCKET HEX 3/4

3/4" Square Drive Sockets with Metric Hex Profile

See technical informationSee documents
References
Bahco:8900SM-33
Rubix:401A5703
EAN:7314150166671
brand logo
Technical specifications
Square drive adapter3/4 ''
Diameter33 mm
Length60 mm
See all Specifications
Documents

Product details : BAHCO 8900SM-33 SOCKET HEX 3/4


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120

Strengths

3/4" Square Drive Sockets with Metric Hex Profile

Technical specifications


Attributes
Logistic Weight360 g
Square drive adapter3/4 ''
Diameter33 mm
Length60 mm
Finishingpolished
Weight300 g
Show UNSPSC/ECL@SS
£ 21.54 excl. VAT
/ Each
£ 25.85 incl. VAT
  • Delivery usually within ( 14 ) days