References
Bahco:K7806M-14
Rubix:266A7384
EAN:7314151844707

Documents
Product details : BAHCO K7806M-14 POWER SOCKET 1/2 DEEP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 22.3 mm |
| Length | 78 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
- Delivery usually within ( 14 ) days
