ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 24MM
1/2" drive standard metric sockets
See technical informationSee documentsReferences
Roebuck:4981746
Rubix:244913
EAN:3660338484384
Documents
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 24MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 24 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- In stock: Next day delivery

