Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 14MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 14MM
1/2" drive standard metric sockets
References
roebuck:
4981739
rubix:
244904
ean:
3660338484315
Technical specifications
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 14MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.02
excl. VAT
/
Each
£
13.22
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
FACOM K.30HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 30MM
BAHCO K7801M-32 POWER SOCKET 1/2
GEDORE 5/16AF 1/4DR SOCKET 20
ROEBUCK 880272 1/2IN DRIVE HEX /6 POINT 7/8IN A/F SOCKETS
"ISS 24M66 1.5"" IMPACT SOCKET STANDARD 66MM"
T40 1/2 IMPACT SOCKET
STAHLWILLE 02110013 3/8 INCH DRIVE X 13MM HEX SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 34MM
STAHLWILLE 40 A 5/32 1/4 INCH DRIVE X HEX SOCKET
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.5/8 INCH A/F
FACOM S.10H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 10MM
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"
FACOM SOCKET NMB.30