3/4" Square Drive Sockets with Metric Hex Profile
Square drive adapter | 3/4 '' |
---|---|
Diameter | 55 mm |
Length | 69 mm |
Logistic Weight | 780 g |
---|---|
Square drive adapter | 3/4 '' |
Diameter | 55 mm |
Length | 69 mm |
Finishing | Polished |
Number of sides | 1 |
Weight | 830 g |
Usually arrives within 14 working days