References
Gedore:D 32 19
Rubix:45021488
Manufacturer :6272160
EAN:4010886627211

Product details : GEDORE D32 19MM BI-HEX SOCKET
Socket 3/4" 19 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 19 mm |
| Length | 20 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Delivery usually within ( 8 ) days
