ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
3/8" 12-sided sockets
See technical informationSee documentsReferences
Superseded Ref:6821715
Roebuck:880146
Rubix:223A0273
EAN:3660338335884
Documents
Product details : ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
ISO 2725-1 - ISO 1711-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 17 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
- In stock: Next day delivery

