GEDORE 1.5/16AF3/4DRIMPSKT GEDORE-K32-1.5/16AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.5/16AF
Rubix:114A6752
Manufacturer :6284920
EAN:4010886628492

Product details : GEDORE 1.5/16AF3/4DRIMPSKT GEDORE-K32-1.5/16AF
Impact socket 3/4" 1.5/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 417 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 50 mm |
| Length | 56 mm |
| Square | 20 mm |
| Diameter (inch) | 1.5/16 '' |
| Finishing | polished |
| Weight | 417 g |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Delivery usually within ( 8 ) days
