KNIPEX 984905 HEXAGON SOCKET WRENCHES 1/2 75MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 49 05
Rubix:388A4357
EAN:4003773021155

Product details : KNIPEX 984905 HEXAGON SOCKET WRENCHES 1/2 75MM
For metric hex nuts and bolts. Tool steel, completely chromed. Special tool steel.
For metric internal hexagonal head screws. Basic tool chrome plated. special tool steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x76x25 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 5 mm |
| Length | 91 mm |
| Finishing | insulated |
| Weight | 68 g |
Show UNSPSC/ECL@SS
£ 32.28 excl. VAT
/ Each
£ 38.74 incl. VAT
- Delivery usually within ( 14 ) days