References
Draper:82384
Rubix:382A7523
Manufacturer :82384
EAN:5010559823840

Product details : DRAPER 82384 SOCKET & VOLTAGE TESTER
Non contact voltage tester. Suitable for identifying live wires, broken wires and fault finding. Voltage detection between the range of 200 - 600V. Powered by 2 x AAA batteries (sold separately). 13 amp socket tester used to determine whether the socket wiring is correct.
Technical specifications
Attributes
| Diameter | 62 mm |
|---|---|
| Length | 71 mm |
| Weight | 109 g |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Delivery usually within ( 7 ) days
