References
Roebuck:880206
Rubix:226A8965
EAN:3660338336348
Product details : ROEBUCK 880206 3/8IN DRIVE 6 POINT 9MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 9 mm |
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Usually arrives within 14 working days

