Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-1.3/4 SOCKET 3/4
BAHCO 8900DZ-1.3/4 SOCKET 3/4
Square Drive Socket
References
bahco:
8900DZ-1.3/4
rubix:
120A4177
ean:
7314151106171
Technical specifications
Length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8900DZ-1.3/4 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
540
g
Length
65
mm
Finishing
Polished
Weight
570
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.11
excl. VAT
/
Each
£
54.13
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
FACOM SOCKET D.146A
ISS 08W13 SOCKET WHIWORTH 1/2IN SQ DR. 13/16IN
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 16MM
STAHLWILLE 01240008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX EX DP
FACOM K.26HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 26MM
FACOM SOCKET NS.28A
BAHCO K8906M-34 3/4 DEEP IMPACT SOCKET 34MM
GEDORE 41MM3/4DRIMPSKT K 32 41
ROEBUCK SOCKET 1/2 DRIVE 7/8 INCH A/F
GEDORE IMPACTSKT5/8AF K19-5/8AF
FACOM SOCKET NKB.33
ROEBUCK SOCKET 1/2 HEX 24MM 865343
FACOM S HEXAGON SOCKET 6-POINT OGV 1/2 IN SQUARE DR 5/8 IN A/F S.5/8H