Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 13/16AF1/2DRIMPSKT GEDORE-K19-13/16AF
GEDORE 13/16AF1/2DRIMPSKT GEDORE-K19-13/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 13/16AF
rubix:
132A9842
manufacturer :
6168420
ean:
4010886616840
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 13/16AF1/2DRIMPSKT GEDORE-K19-13/16AF
Impact socket 1/2" hex 13/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
131
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.52
excl. VAT
/
Each
£
10.22
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 17MM3/4DRIMPSKT K 32 17
GEDORE 38MM1DRIMPSOCKET K 21 38
FACOM J.5/8F 3/8SD 12 PNT HINGE SKT 5/8A/F
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
ROEBUCK 36MM IMPACT SOCKET 1/2 INCH DRIVE
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 14MM
STAHLWILLE 01021007 1/4DR SPLINE DRIVE SOCKET SP7 40AL SP7=7/32
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM
FACOM S.25H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 25MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 7MM
STAHLWILLE 02410042 3/8 INCH DRIVE X 13/16 SOCKET BI-HEX
BAHCO K9801M-46 3/4 DRIVE IMPACT SOCKET 46MM
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 7MM
BAHCO 6700SZ-3/8 SOCKET 1/4
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 32MM