Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
FACOM JTM.11GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 11MM
FACOM JTM.11GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 11MM
3/8" hexagonal bit socket
References
facom:
JTM.11GRP
rubix:
267A8831
ean:
3662424100444
Technical specifications
Imprint size
11mm
See all Specifications
Product details
Technical specifications
Product details : FACOM JTM.11GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 11MM
HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
BIT PROFILE - For Female drive Fasteners
NECK-DOWN DESIGN - Facilitating the use in narrow spaces
Technical specifications
Attributes
Imprint size
11mm
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.96
excl. VAT
/
Each
£
13.15
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WERA 060035 855/4Z BIT PZ2/89 EXTRA TOUGH
FACOM POZIDRIV BIT ED.202
WERA 056812 855/1Z BIT PZ1/50 EXTRA TOUGH
FACOM POZIDRIV BIT ED.100
APEXTOOL EXT 1/2 FEMALE SQUARE DRIVE 3/8M EX-375
WERA 056352 842/1Z BIT BALLEND HEX 3/25 EXTRA TOUGH
FACOM BIT ETS.105
FACOM BIT HOLDE.BLA AMZ.E
GEDORE 670 BIT SCREWDRIVER 1/4 210 MM
FACOM ES.124,5T BIT ES.124 5T
WERA 060043 855/4Z BIT PZ3/89 EXTRA TOUGH
FACOM TORX BIT ENX.220
MILWAUKEE 4932492005 SHOCKWAVE IMPACT DUTY CD D/DRIVE SET (48PC)
WERA 060010 855/4TZ BIT PZ2/50 EXTRA TOUGH TORSION
BAHCO 7993T0170 HEX BIT IMP.SOCKET 3/4-17MM