WERA 072082 855/1Z BIT PZ2/25 EXTRA TOUGH

855/1 Z Bits

See technical information
References
Wera:05072082001
Rubix:2576542
EAN:4013288014665
brand logo
Technical specifications
Length25 mm
Imprint sizepz2
Imprintpozidriv

Product details : WERA 072082 855/1Z BIT PZ2/25 EXTRA TOUGH


Characteristics :Shank: 1/4 hexagonal, suitable for bit holders complying with the standard DIN 3126-D 6,3, ISO 1173. Design: extra-rigid, particularly indicated for screws that must penetrate hard materials (sheet metal or metal, for example).

Strengths

Extra-rigid

Applications

Suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.). Use: suitable for Pozidriv® screws

Technical specifications


Attributes
Length25 mm
Imprint sizepz2
Imprintpozidriv
Show UNSPSC/ECL@SS
£ 0.47 excl. VAT
/ Each
£ 0.56 incl. VAT
  • In stock: Next day delivery