References
Draper:63944
Rubix:382A5204
Manufacturer :63944
EAN:5010559639441

Product details : DRAPER 63944 2PC 25MM 1.5MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 1.5mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
