FACOM RATCHET HANDLE 1/4 SQUARE DRIVE R.161B
1/4" drive ratchet with non-slip handle
See technical informationReferences
Facom:R.161B
Rubix:80371793
EAN:3662424073274




Product details : FACOM RATCHET HANDLE 1/4 SQUARE DRIVE R.161B
The R.161 is a standard 72 tooth 1/4" drive ratchet, featuring palm control and quick release socket mechanism.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 121.2 mm |
| Diameter | 24.5 mm |
| Finishing | chromed |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 49.48 excl. VAT
/ Each
£ 59.38 incl. VAT
- Delivery usually within ( 14 ) days
