References
Draper:27777
Rubix:272A1947
Manufacturer :27777



Product details : DRAPER 27777 DRAPER 27777 19MM LG REACH RATCHET RING
This Draper HI-TORQ® metric extra-long double ring ratchet and fixed end spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The extra length provides better access to hard-to-reach spaces, while the 90-tooth ratchet mechanism gives 4° movement enabling use in tight spaces. Both ring ends are 12-point HI-TORQ®, which delivers maximum leverage by transferring torque to the flats and prevents slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 423 mm |
|---|---|
| Model | 27777 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.82 excl. VAT
/ Each
£ 16.58 incl. VAT
- Delivery usually within ( 7 ) days
