GEDORE 1/2 SQ DRV REVERSIBLE RATCHET 1993U-10T
Convertible ratchets - 1993 UT
See technical informationReferences
Gedore:1993 U-10 T
Rubix:4528375
Manufacturer :6142620
EAN:4010886614266

Product details : GEDORE 1/2 SQ DRV REVERSIBLE RATCHET 1993U-10T
Reversible ratchet 1/2" 270 mm Particularly for the demanding use experienced in industry and with utility vehicles Acc. to DIN 3122, ISO 3315 With recessed lever change Push-button release Return angle 7.5 degrees Non-slip 2-component handle with hanging hole Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 598 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 270 mm |
| Finishing | chromed |
| Weight | 598 g |
Show UNSPSC/ECL@SS
£ 71.06 excl. VAT
/ Each
£ 85.27 incl. VAT
- Delivery usually within ( 8 ) days
