BAHCO 7400SM-16 SOCKET 3/8

3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish

See technical information
References
Bahco:7400SM-16
Rubix:401A5691
EAN:7314151831127
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter22 mm
Length26 mm
See all Specifications

Product details : BAHCO 7400SM-16 SOCKET 3/8


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120

Strengths

3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish

Technical specifications


Attributes
Logistic Weight40 g
Square drive adapter3/8 ''
Diameter22 mm
Length26 mm
Finishingpolished
Weight40 g
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
  • Delivery usually within ( 14 ) days