References
Bahco:A7410DZ-5/8
Rubix:401A5582
EAN:7314153006325


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 21.2 mm |
| Length | 57.8 mm |
Documents
Product details : BAHCO A7410DZ-5/8 SWIVEL SOCKET 3/8 AEROSPACE
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Swivel Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 21.2 mm |
| Length | 57.8 mm |
| Square | 19 mm |
| Diameter (inch) | 5/8 '' |
| Finishing | polished |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 41.12 excl. VAT
/ Each
£ 49.34 incl. VAT
- Delivery usually within ( 14 ) days