References
Facom:NS.5/8A
Rubix:1240231
EAN:3148516548566



Product details : FACOM SOCKET NS.5/8A
NS.A - 1/2" impact 6-points inch-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 122 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x35x35 mm |
| Package weight | 122 g |
| Square drive adapter | 5/8 '' |
| Diameter | 24 mm |
| Length | 38 mm |
| Diameter (inch) | 5/8 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 14 ) days
