SANDVIK 2P340-1200-PB 1630 6260109


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P340-1200-PB1630
rubix:288A4047
manufacturer :6260109
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK 2P340-1200-PB 1630 6260109


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 173.25 excl. VAT
/ Each
£ 207.90 incl. VAT
  • Usually arrives within 14 working days